U x 5 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Black Oxide Drills, 5PK
- Mfr # D1785121N
- Zoro # G924213330
product price:Â
$
38.79
/pk of 5, $7.76/ea
Key Features
Type
HSS, Straight Shank, Black Oxide Coated
System of Measurement
Inch
Drill Bit Point Angle
135 Degrees
Finish
Black Oxide
Shank Dia.
9-25/72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1785121N
- Zoro #
- G924213330
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Type
- HSS, Straight Shank, Black Oxide Coated
- System of Measurement
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Finish
- Black Oxide
- Material
- HSS
- Application
- Alloy Steels, Stainless Steel
- Standards
- ANSI
- Helix Angle
- 30°
- Hole Tolerance
- h8
- Color
- Black Oxide
- Cutting Direction
- Right
- Coating
- Black Oxide
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Item
- Drills
- Number of Flutes
- 2
- Coolant Through
- Non Coolant
Dimensions
- Shank Dia.
- 9-25/72 in
- Flute Length
- 3-5/8 in
- Overall Length
- 5 in
- Point Length
- 1.94 mm
- Diameter
- 7/19 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.