Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Mill Inox 4 Flute Corner Radius Stub Length Flat Carbide End Mill

  • Mfr # EMD61064

  • Zoro # G4244560


product price: $307.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Radius
End Mill Material
Carbide
Single End/Double End
Single End
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
Type
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMD61064
Zoro #
G4244560
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1 in
Milling Diameter
1 in
Length of Cut
1.000 in
Overall Length
4.000 in
Corner Radius
0.040 in
Radius
0.040 in

Details

End Mill Style
Radius
End Mill Material
Carbide
Single End/Double End
Single End
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
Type
Finisher
Helix Type
Unequal Index
Finish
Nano AlTiN
Series
EMD61
Helix Angle
36°/39.75°
Shank Type
Weldon Flat Shank
Number of Flutes
4
System of Measurement
Inch
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.