Zoro Homepage

V7 Mill Inox 4 Flute Long Length Ball Carbide End Mill

  • Mfr # EMB74050

  • Zoro # G4301279


product price: $28.55
/ea

Key Features

Shank Dia.
6 mm
Single End/Double End
Single End
Helix Angle
36°/39.75°
Milling Diameter
5 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB74050
Zoro #
G4301279
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
6 mm
Milling Diameter
5 mm
Length of Cut
13 mm
Overall Length
57 mm

Details

Single End/Double End
Single End
Helix Angle
36°/39.75°
Number of Flutes
4
Cutting Direction
Right Hand
System of Measurement
Metric
Type
Finisher
Helix Type
Unequal Index
Spiral Direction
Right Hand
End Mill Material
Carbide
Center Cutting
Center Cutting
Shank Type
Plain Shank
End Mill Style
Ball
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
Series
EMB74
Finish
Nano AlTiN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.