Zoro Homepage

V7 Mill Inox 4 Flute Long Length Ball Carbide End Mill

  • Mfr # EMB74120

  • Zoro # G4297550


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Milling Diameter
12 mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
26 mm
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB74120
Zoro #
G4297550
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
12 mm
Length of Cut
26 mm
Shank Dia.
12 mm
Overall Length
83 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Helix Angle
36/39.75 Degrees Multi-Helix
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Finish
Nano AlTiN
End Mill Style
Ball
Series
EMB74
Stainless (M) Compatibility
Yes
Shank Type
Plain
Type
Finisher
Center Cutting
Yes
SAE or Metric
Metric
Spiral Direction
Right Hand
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.