Zoro Homepage

V7 Mill Inox 4 Flute Long Length Corner Radius Carbide End Mill

  • Mfr # EMB15080

  • Zoro # G4252218


product price: $33.99
/ea

Key Features

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
8 mm
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB15080
Zoro #
G4252218
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
8 mm
Shank Dia.
8 mm
Length of Cut
19 mm
Overall Length
63 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
Nano AlTiN
End Mill Style
Radius
Super Alloy (S) Compatibility
Yes
Shank Type
Plain
Helix Angle
36/39.75 Degrees Multi-Helix
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Center Cutting
Yes
Helix Type
Unequal Index
Spiral Direction
Right Hand
Series
EMB15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.