Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Mill Inox 4 Flute Long Length Corner Radius Flat Carbide End Mill

  • Mfr # EMB40140

  • Zoro # G4240561


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14 mm
End Mill Material
Carbide
End Mill Style
Radius
Helix Type
Unequal Index
Length of Cut
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB40140
Zoro #
G4240561
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
14 mm
Length of Cut
26 mm
Milling Diameter
14 mm
Radius
0.70 mm
Corner Radius
0.70 mm
Overall Length
83 mm

Details

End Mill Material
Carbide
End Mill Style
Radius
Helix Type
Unequal Index
Type
Finisher
Cutting Direction
Right Hand
Helix Angle
36°/39.75°
Single End/Double End
Single End
Spiral Direction
Right Hand
System of Measurement
Metric
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
Number of Flutes
4
Shank Type
Weldon Flat Shank
Finish
Nano AlTiN
Center Cutting
Center Cutting
Series
EMB40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.