Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Mill Inox 4 Flute Long Length Corner Radius Flat Carbide End Mill

  • Mfr # EMB40160

  • Zoro # G4240948


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
36°/39.75°
Series
EMB40
Cutting Direction
Right Hand
Overall Length
92 mm
Radius
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB40160
Zoro #
G4240948
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
92 mm
Radius
1 mm
Milling Diameter
16 mm
Length of Cut
30 mm
Shank Dia.
16 mm
Corner Radius
1 mm

Details

Helix Angle
36°/39.75°
Series
EMB40
Cutting Direction
Right Hand
End Mill Material
Carbide
Type
Finisher
End Mill Style
Radius
Shank Type
Weldon Flat Shank
Single End/Double End
Single End
Spiral Direction
Right Hand
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
Number of Flutes
4
Helix Type
Unequal Index
System of Measurement
Metric
Center Cutting
Center Cutting
Finish
Nano AlTiN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.