Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Mill Inox 4 Flute Long Length Flat Carbide End Mill

  • Mfr # EMB39160

  • Zoro # G4341431


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Shank Dia.
16 mm
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
Helix Type
Unequal Index
Helix Angle
36°/39.75°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB39160
Zoro #
G4341431
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
16 mm
Length of Cut
30 mm
Overall Length
92 mm
Milling Diameter
16 mm

Details

Number of Flutes
4
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
Helix Type
Unequal Index
Helix Angle
36°/39.75°
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Finish
Nano AlTiN
Material
Carbide
Type
Finisher
End Mill Style
Square
Series
EMB39
Measurement System
Metric
Cutting Direction
Right Hand
Shank Type
Weldon Flat Shank
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.