Zoro Homepage

V7 Mill Inox 4 Flute Regular Length Ball Nose Carbide End Mill

  • Mfr # EMB78012

  • Zoro # G4322084


product price: $29.09
/ea

Key Features

Single End/Double End
Single End
Center Cutting
Center Cutting
End Mill Style
Ball
Helix Type
Unequal Index
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB78012
Zoro #
G4322084
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/16 in
Milling Diameter
3/16 in
Length of Cut
0.437 in
Overall Length
2.000 in

Details

Single End/Double End
Single End
Center Cutting
Center Cutting
End Mill Style
Ball
Helix Type
Unequal Index
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
Spiral Direction
Right Hand
Cutting Direction
Right Hand
System of Measurement
Inch
Number of Flutes
4
Series
EMB78
End Mill Material
Carbide
Helix Angle
36°/39.75°
Shank Type
Plain Shank
Finish
Nano AlTiN
Type
Finisher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.