Zoro Homepage

V7 Mill Inox 4 Flute Regular Length Ball Nose Carbide End Mill

  • Mfr # EMB78016

  • Zoro # G4320492


product price: $30.59
/ea

Key Features

Milling Diameter
1/4 in
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1/2 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB78016
Zoro #
G4320492
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/4 in
Length of Cut
1/2 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Helix Angle
36/39.75 Degrees Multi-Helix
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Finish
Nano AlTiN
End Mill Style
Ball
Stainless (M) Compatibility
Yes
Shank Type
Plain
Series
EMB78
Type
Finisher
SAE or Metric
SAE
Center Cutting
Yes
Helix Type
Unequal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.