Zoro Homepage

V7 Mill Inox 4 Flute Regular Length Ball Nose Flat Carbide End Mill

  • Mfr # EMB79024

  • Zoro # G4327860


product price: $50.99
/ea

Key Features

Cutting Direction
Right Hand
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Center Cutting
Center Cutting
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB79024
Zoro #
G4327860
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/8 in
Shank Dia.
3/8 in
Overall Length
2.500 in
Length of Cut
0.875 in

Details

Cutting Direction
Right Hand
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Helix Angle
36°/39.75°
Shank Type
Weldon Flat Shank
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
Type
Finisher
End Mill Material
Carbide
End Mill Style
Ball
Helix Type
Unequal Index
Finish
Nano AlTiN
Single End/Double End
Single End
Series
EMB79
Number of Flutes
4
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.