Zoro Homepage

V7 Mill Inox 4 Flute Regular Length Ball Nose Flat Carbide End Mill

  • Mfr # EMB79064

  • Zoro # G4322680


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single End
Type
Finisher
Helix Angle
36°/39.75°
Length of Cut
1.500 in
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB79064
Zoro #
G4322680
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.500 in
Milling Diameter
1 in
Shank Dia.
1 in
Overall Length
4.000 in

Details

Single End/Double End
Single End
Type
Finisher
Helix Angle
36°/39.75°
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
Finish
Nano AlTiN
Series
EMB79
System of Measurement
Inch
Helix Type
Unequal Index
End Mill Style
Ball
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Shank Type
Weldon Flat Shank
Number of Flutes
4
End Mill Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.