Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Mill Inox 4 Flute Regular Length Carbide End Mill

  • Mfr # EMB12014

  • Zoro # G4347068


product price: $27.99
/ea

Key Features

Number of Flutes
4
Spiral Direction
Right Hand
Length of Cut
0.437 in
Helix Type
Unequal Index
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB12014
Zoro #
G4347068
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.437 in
Milling Diameter
7/32 in
Shank Dia.
1/4 in
Overall Length
2.500 in

Details

Number of Flutes
4
Spiral Direction
Right Hand
Helix Type
Unequal Index
Center Cutting
Center Cutting
Single End/Double End
Single End
Type
Finisher
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
Series
EMB12
Helix Angle
36°/39.75°
Finish
Nano AlTiN
Material
Carbide
End Mill Style
Square
Cutting Direction
Right Hand
Shank Type
Plain Shank
Measurement System
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.