Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Mill Inox 4 Flute Regular Length Flat Carbide End Mill

  • Mfr # EMB37064

  • Zoro # G4367998


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Helix Angle
36°/39.75°
Spiral Direction
Right Hand
Shank Type
Weldon Flat Shank
Length of Cut
1.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB37064
Zoro #
G4367998
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1 in
Length of Cut
1.500 in
Shank Dia.
1 in
Overall Length
4.000 in

Details

Number of Flutes
4
Helix Angle
36°/39.75°
Spiral Direction
Right Hand
Shank Type
Weldon Flat Shank
Center Cutting
Center Cutting
End Mill Style
Square
Cutting Direction
Right Hand
Type
Finisher
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
Series
EMB37
Single End/Double End
Single End
Measurement System
Inch
Helix Type
Unequal Index
Material
Carbide
Finish
Nano AlTiN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.