Zoro Homepage

V7 Mill Inox 4 Flute Short Length Carbide End Mill

  • Mfr # EMB41160

  • Zoro # G4339970


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Metric
Overall Length
82 mm
Milling Diameter
16 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB41160
Zoro #
G4339970
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
82 mm
Milling Diameter
16 mm
Length of Cut
22 mm
Shank Dia.
16 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
4
End Mill Style
Finisher
Finish
Nano AlTiN
Super Alloy (S) Compatibility
Yes
Spiral Direction
Right Hand
Shank Type
Plain
Helix Angle
36/39.75 Degrees Multi-Helix
End Type- Holemaking
Square
Single End/Double End
Single End
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Series
EMB41
Center Cutting
Yes
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.