Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Mill Inox 4 Flute Short Length Corner Raduis Carbide End Mill

  • Mfr # EMB43120

  • Zoro # G4353654


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Measurement System
Metric
Shank Dia.
12 mm
Cutting Direction
Right Hand
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB43120
Zoro #
G4353654
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
12 mm
Corner Radius
0.70 mm
Milling Diameter
12 mm
Overall Length
73 mm
Radius
0.70 mm
Length of Cut
16 mm

Details

Number of Flutes
4
Measurement System
Metric
Cutting Direction
Right Hand
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
Helix Type
Unequal Index
Center Cutting
Center Cutting
Type
Finisher
Finish
Nano AlTiN
Shank Type
Plain Shank
Spiral Direction
Right Hand
End Mill Style
Radius
Single End/Double End
Single End
Material
Carbide
Helix Angle
36°/39.75°
Series
EMB43

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.