Zoro Homepage

V7 Mill Inox 4 Flute Short Length Corner Raduis Carbide End Mill

  • Mfr # EMB43140

  • Zoro # G4360130


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Shank Type
Plain Shank
Corner Radius
0.70 mm
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB43140
Zoro #
G4360130
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.70 mm
Length of Cut
18 mm
Radius
0.70 mm
Shank Dia.
14 mm
Milling Diameter
14 mm
Overall Length
75 mm

Details

Number of Flutes
4
Shank Type
Plain Shank
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Measurement System
Metric
Single End/Double End
Single End
Helix Type
Unequal Index
Spiral Direction
Right Hand
Type
Finisher
Helix Angle
36°/39.75°
Finish
Nano AlTiN
End Mill Style
Radius
Material
Carbide
Series
EMB43

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.