Zoro Homepage

V7 Mill Inox 4 Flute Short Length Corner Raduis Carbide End Mill

  • Mfr # EMB43200

  • Zoro # G4355221


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
26 mm
Radius
1 mm
Shank Type
Plain Shank
Helix Angle
36°/39.75°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB43200
Zoro #
G4355221
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
26 mm
Radius
1 mm
Milling Diameter
20 mm
Corner Radius
1 mm
Shank Dia.
20 mm
Overall Length
92 mm

Details

Number of Flutes
4
Shank Type
Plain Shank
Helix Angle
36°/39.75°
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Single End/Double End
Single End
Helix Type
Unequal Index
Type
Finisher
Measurement System
Metric
Material
Carbide
End Mill Style
Radius
Finish
Nano AlTiN
Series
EMB43
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
Center Cutting
Center Cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.