Zoro Homepage

V7 Mill Inox 4 Flute Short Length Corner Raduis Flat Carbide End Mill

  • Mfr # EMB44080

  • Zoro # G4357050


product price: $32.39
/ea

Key Features

Number of Flutes
4
Helix Type
Unequal Index
End Mill Style
Radius
Shank Dia.
8 mm
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB44080
Zoro #
G4357050
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
8 mm
Length of Cut
12 mm
Milling Diameter
8 mm
Radius
0.50 mm
Corner Radius
0.50 mm
Overall Length
58 mm

Details

Number of Flutes
4
Helix Type
Unequal Index
End Mill Style
Radius
Spiral Direction
Right Hand
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
Cutting Direction
Right Hand
Shank Type
Weldon Flat Shank
Measurement System
Metric
Helix Angle
36°/39.75°
Single End/Double End
Single End
Type
Finisher
Finish
Nano AlTiN
Center Cutting
Center Cutting
Material
Carbide
Series
EMB44

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.