Zoro Homepage

V7 Mill Inox 4 Flute Short Length Corner Raduis Flat Carbide End Mill

  • Mfr # EMB44140

  • Zoro # G4360121


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Metric
Milling Diameter
14 mm
Overall Length
75 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB44140
Zoro #
G4360121
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
14 mm
Overall Length
75 mm
Length of Cut
18 mm
Shank Dia.
14 mm
Corner Radius
0.7 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
4
End Mill Style
Finisher
Finish
Nano AlTiN
Cutting Direction
Right Hand
Series
EMB44
End Type- Holemaking
Radius
Super Alloy (S) Compatibility
Yes
Single End/Double End
Single End
Spiral Direction
Right Hand
Shank Type
Weldon Flat
Helix Angle
36/39.75 Degrees Multi-Helix
Stainless (M) Compatibility
Yes
Center Cutting
Yes
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.