Zoro Homepage

V7 Mill Inox 4 Flute Short Length Flat Carbide End Mill

  • Mfr # EMB42080

  • Zoro # G4359394


product price: $34.35
/ea

Key Features

Material
Carbide
Measurement System
Metric
Overall Length
58 mm
Milling Diameter
8 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB42080
Zoro #
G4359394
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
58 mm
Milling Diameter
8 mm
Length of Cut
12 mm
Shank Dia.
8 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
4
End Mill Style
Finisher
Finish
Nano AlTiN
Shank Type
Weldon Flat
End Type- Holemaking
Square
Cutting Direction
Right Hand
Series
EMB42
Single End/Double End
Single End
Super Alloy (S) Compatibility
Yes
Spiral Direction
Right Hand
Stainless (M) Compatibility
Yes
Helix Angle
36/39.75 Degrees Multi-Helix
Center Cutting
Yes
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.