Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Mill Inox 4 Flute Stub Length Flat Carbide End Mill

  • Mfr # EMD60032

  • Zoro # G4354083


product price: $66.39
/ea

Key Features

Number of Flutes
4
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Shank Dia.
1/2 in
Helix Type
Unequal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMD60032
Zoro #
G4354083
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Shank Dia.
1/2 in
Length of Cut
0.500 in
Overall Length
2.500 in

Details

Number of Flutes
4
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Helix Type
Unequal Index
Spiral Direction
Right Hand
End Mill Style
Square
Shank Type
Weldon Flat Shank
Single End/Double End
Single End
Helix Angle
36°/39.75°
Measurement System
Inch
Type
Finisher
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
Finish
Nano AlTiN
Material
Carbide
Series
EMD60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.