Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Mill Inox 5 Flute Long Length Carbide End Mill

  • Mfr # EMB72060

  • Zoro # G4363700


product price: $32.15
/ea

Key Features

Measurement System
Metric
Shank Type
Plain Shank
Spiral Direction
Right Hand
Shank Dia.
6 mm
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB72060
Zoro #
G4363700
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
6 mm
Overall Length
57 mm
Milling Diameter
6 mm
Length of Cut
13 mm

Details

Measurement System
Metric
Shank Type
Plain Shank
Spiral Direction
Right Hand
Single End/Double End
Single End
End Mill Style
Square
Helix Angle
41°/44.75°
Helix Type
Unequal Index
Cutting Direction
Right Hand
Type
Finisher
Material
Carbide
Center Cutting
Center Cutting
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
Number of Flutes
5
Finish
Nano AlTiN
Series
EMB72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.