Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Mill Inox 5 Flute Regular Length Carbide End Mill

  • Mfr # EMB76020

  • Zoro # G4314938


product price: $38.35
/ea

Key Features

Material
Carbide
Measurement System
Inch
Overall Length
2-1/2 in
Milling Diameter
5/16 in
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB76020
Zoro #
G4314938
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
2-1/2 in
Milling Diameter
5/16 in
Length of Cut
0.812 in
Shank Dia.
5/16 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
5
End Mill Style
Finisher
Finish
Nano AlTiN
Spiral Direction
Right Hand
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Series
EMB76
Shank Type
Plain
Cutting Direction
Right Hand
Single End/Double End
Single End
Helix Angle
41/44.75 Degrees Multi-Helix
End Type- Holemaking
Square
Center Cutting
Yes
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.