Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Mill Steel 4 Flute Corner Radius Reg LenFlat Carbide End Mill

  • Mfr # EMD49028

  • Zoro # G4214661


product price: $65.65
/ea

Key Features

Spiral Direction
Right Hand
Series
EMD49
Number of Flutes
4
Center Cutting
Center Cutting
End Mill Application
Alloy Steels, Carbon Steels, Prehardened Steels to HRc40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMD49028
Zoro #
G4214661
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
2.750 in
Radius
0.015 in
Milling Diameter
7/16 in
Length of Cut
1.000 in
Corner Radius
0.015 in
Shank Dia.
7/16 in

Details

Spiral Direction
Right Hand
Series
EMD49
Number of Flutes
4
Center Cutting
Center Cutting
End Mill Application
Alloy Steels, Carbon Steels, Prehardened Steels to HRc40
End Mill Style
Radius
Helix Angle
27°/30°
End Mill Material
Carbide
Type
Finisher
Shank Type
Weldon Flat Shank
Cutting Direction
Right Hand
System of Measurement
Inch
Helix Type
Unequal Index
Finish
TiAlN
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.