Zoro Homepage

V7 Mill Steel 4 Flute Corner Radius Stub Length Carbide End Mill

  • Mfr # EMD58016

  • Zoro # G4236580


product price: $27.85
/ea

Key Features

Dimension Type
Inch
Corner Radius
0.015 in
Milling Diameter
1/4 in
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMD58016
Zoro #
G4236580
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Corner Radius
0.015 in
Milling Diameter
1/4 in
Shank Dia.
1/4 in
Length of Cut
1/4 in
Overall Length
2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
TiAlN
Shank Type
Plain
End Mill Style
Radius
Steel (P) Compatibility
Yes
Helix Angle
27/30 Degrees Multi-Helix
Cutting Direction
Right Hand
Chip-Breaker
Yes
Center Cutting
Yes
Spiral Direction
Right Hand
Helix Type
Unequal Index
Series
EMD58

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.