Zoro Homepage

V7 Mill Steel 4 Flute Corner Radius Stub Length Flat Carbide End Mill

  • Mfr # EMD59040

  • Zoro # G4237859


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Corner Radius
0.035 in
Milling Diameter
5/8 in
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMD59040
Zoro #
G4237859
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Corner Radius
0.035 in
Milling Diameter
5/8 in
Shank Dia.
5/8 in
Overall Length
3 in
Length of Cut
5/8 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
TiAlN
Shank Type
Weldon Flat
Helix Angle
27/30 Degrees Multi-Helix
Steel (P) Compatibility
Yes
End Mill Style
Radius
Cutting Direction
Right Hand
Center Cutting
Yes
Chip-Breaker
Yes
Helix Type
Unequal Index
Spiral Direction
Right Hand
Series
EMD59

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.