Zoro Homepage

V7 Mill Steel 4 Flute Corner Radius Stub Length Flat Carbide End Mill

  • Mfr # EMD59064

  • Zoro # G4235372


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Center Cutting
Center Cutting
Shank Type
Weldon Flat Shank
Type
Finisher
Single End/Double End
Single End
End Mill Application
Alloy Steels, Carbon Steels, Prehardened Steels to HRc40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMD59064
Zoro #
G4235372
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.035 in
Corner Radius
0.035 in
Shank Dia.
1 in
Overall Length
4.000 in
Length of Cut
1.000 in
Milling Diameter
1 in

Details

Center Cutting
Center Cutting
Shank Type
Weldon Flat Shank
Type
Finisher
Single End/Double End
Single End
End Mill Application
Alloy Steels, Carbon Steels, Prehardened Steels to HRc40
Number of Flutes
4
Finish
TiAlN
Spiral Direction
Right Hand
System of Measurement
Inch
End Mill Material
Carbide
Series
EMD59
End Mill Style
Radius
Cutting Direction
Right Hand
Helix Angle
27°/30°
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.