Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Mill Steel 4 Flute Regular Length Carbide End Mill

  • Mfr # EMD46014

  • Zoro # G4332112


product price: $30.69
/ea

Key Features

Number of Flutes
4
Spiral Direction
Right Hand
Helix Angle
27°/30°
End Mill Style
Square
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMD46014
Zoro #
G4332112
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.437 in
Milling Diameter
7/32 in
Shank Dia.
1/4 in
Overall Length
2.500 in

Details

Number of Flutes
4
Spiral Direction
Right Hand
Helix Angle
27°/30°
End Mill Style
Square
Single End/Double End
Single End
Cutting Direction
Right Hand
Type
Finisher
Center Cutting
Center Cutting
End Mill Application
Alloy Steels, Carbon Steels, Prehardened Steels to HRc40
Shank Type
Plain Shank
Measurement System
Inch
Helix Type
Unequal Index
Finish
TiAlN
Series
EMD46
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.