Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Mill Steel 4 Flute Regular Length Carbide End Mill

  • Mfr # EMD46016

  • Zoro # G4334264


product price: $29.45
/ea

Key Features

Material
Carbide
Measurement System
Inch
Overall Length
2-1/2 in
Number of Flutes
4
End Mill Style
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMD46016
Zoro #
G4334264
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
2-1/2 in
Milling Diameter
1/4 in
Length of Cut
1/2 in
Shank Dia.
1/4 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
4
End Mill Style
Finisher
Finish
TiAlN
Single End/Double End
Single End
Spiral Direction
Right Hand
Shank Type
Plain
Series
EMD46
Steel (P) Compatibility
Yes
End Type- Holemaking
Square
Cutting Direction
Right Hand
Helix Angle
27/30 Degrees Multi-Helix
Center Cutting
Yes
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.