Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Mill Steel 4 Flute Regular Length Flat Carbide End Mill

  • Mfr # EMD47022

  • Zoro # G4356244


product price: $44.25
/ea

Key Features

Number of Flutes
4
Cutting Direction
Right Hand
Spiral Direction
Right Hand
End Mill Style
Square
Length of Cut
0.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMD47022
Zoro #
G4356244
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.812 in
Overall Length
2.500 in
Milling Diameter
11/32 in
Shank Dia.
3/8 in

Details

Number of Flutes
4
Cutting Direction
Right Hand
Spiral Direction
Right Hand
End Mill Style
Square
Helix Angle
27°/30°
Center Cutting
Center Cutting
End Mill Application
Alloy Steels, Carbon Steels, Prehardened Steels to HRc40
Type
Finisher
Material
Carbide
Series
EMD47
Measurement System
Inch
Single End/Double End
Single End
Finish
TiAlN
Shank Type
Weldon Flat Shank
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.