Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Mill Steel 4 Flute Regular Length Flat Carbide End Mill

  • Mfr # EMD47024

  • Zoro # G4348258


product price: $49.29
/ea

Key Features

Number of Flutes
4
Material
Carbide
End Mill Application
Alloy Steels, Carbon Steels, Prehardened Steels to HRc40
Measurement System
Inch
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMD47024
Zoro #
G4348258
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.875 in
Milling Diameter
3/8 in
Overall Length
2.500 in
Shank Dia.
3/8 in

Details

Number of Flutes
4
Material
Carbide
End Mill Application
Alloy Steels, Carbon Steels, Prehardened Steels to HRc40
Measurement System
Inch
Center Cutting
Center Cutting
End Mill Style
Square
Type
Finisher
Cutting Direction
Right Hand
Finish
TiAlN
Helix Type
Unequal Index
Single End/Double End
Single End
Helix Angle
27°/30°
Shank Type
Weldon Flat Shank
Spiral Direction
Right Hand
Series
EMD47

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.