Zoro Homepage

V7 Mill Steel 4 Flute Stub Length Flat Carbide End Mill

  • Mfr # EMD57032

  • Zoro # G4341273


product price: $58.79
/ea

Key Features

Number of Flutes
4
Helix Type
Unequal Index
Helix Angle
27°/30°
Spiral Direction
Right Hand
End Mill Application
Alloy Steels, Carbon Steels, Prehardened Steels to HRc40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMD57032
Zoro #
G4341273
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Shank Dia.
1/2 in
Length of Cut
0.500 in
Overall Length
2.500 in

Details

Number of Flutes
4
Helix Type
Unequal Index
Helix Angle
27°/30°
Finish
TiAlN
Spiral Direction
Right Hand
End Mill Application
Alloy Steels, Carbon Steels, Prehardened Steels to HRc40
End Mill Style
Square
Measurement System
Inch
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Shank Type
Weldon Flat Shank
Series
EMD57
Material
Carbide
Single End/Double End
Single End
Type
Finisher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.