Zoro Homepage

V7 Plus 4Fl Multiple Helix Long Corner Radius End Mill

  • Mfr # GMF58030

  • Zoro # G4201781


product price: $34.25
/ea

Key Features

Cutting Direction
Right Hand
Helix Type
Unequal Index
Spiral Direction
Right Hand
Corner Radius
0.30 mm
End Mill Style
Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF58030
Zoro #
G4201781
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.30 mm
Radius
0.30 mm
Length of Cut
8 mm
Milling Diameter
3 mm
Shank Dia.
6 mm
Overall Length
57 mm

Details

Cutting Direction
Right Hand
Helix Type
Unequal Index
Spiral Direction
Right Hand
End Mill Style
Radius
Finish
Y-Coating (AlCr Based)
Shank Type
Plain Shank
Number of Flutes
4
Series
GMF58
End Mill Material
Carbide
Helix Angle
35°/37°
System of Measurement
Metric
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Single End/Double End
Single End
Type
Finisher
Center Cutting
Center Cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.