Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 4Fl Multiple Helix Long Corner Radius End Mill

  • Mfr # GMF58913

  • Zoro # G4226519


product price: $187.99
/ea
Free Shipping & Returns

Key Features

End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Overall Length
92 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF58913
Zoro #
G4226519
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
92 mm
Corner Radius
3 mm
Milling Diameter
16 mm
Length of Cut
30 mm
Shank Dia.
16 mm
Radius
3 mm

Details

End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Material
Carbide
Type
Finisher
End Mill Style
Radius
Center Cutting
Center Cutting
Helix Type
Unequal Index
Single End/Double End
Single End
Series
GMF58
Finish
Y-Coating (AlCr Based)
Shank Type
Plain Shank
Helix Angle
35°/37°
System of Measurement
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.