Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 4Fl Multiple Helix Long End Mill

  • Mfr # GMF56040

  • Zoro # G4347311


product price: $31.79
/ea

Key Features

Material
Carbide
Measurement System
Metric
Overall Length
57 mm
Milling Diameter
4 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF56040
Zoro #
G4347311
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
57 mm
Milling Diameter
4 mm
Length of Cut
11 mm
Shank Dia.
6 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
4
End Mill Style
Finisher
Finish
Y-Coating (AlCr Based)
End Type- Holemaking
Square
Single End/Double End
Single End
Stainless (M) Compatibility
Yes
Series
GMF56
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Shank Type
Plain
Helix Angle
35/37 Degrees Multi-Helix
Cast Iron (K) Compatibility
Yes
Center Cutting
Yes
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.