Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 4Fl Multiple Helix Long End Mill

  • Mfr # GMF56200

  • Zoro # G4319068


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Cutting Direction
Right Hand
Helix Type
Unequal Index
Shank Dia.
20 mm
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF56200
Zoro #
G4319068
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
20 mm
Milling Diameter
20 mm
Length of Cut
38 mm
Overall Length
104 mm

Details

Number of Flutes
4
Cutting Direction
Right Hand
Helix Type
Unequal Index
Shank Type
Plain Shank
Spiral Direction
Right Hand
Type
Finisher
Helix Angle
35°/37°
Single End/Double End
Single End
End Mill Style
Square
Center Cutting
Center Cutting
Measurement System
Metric
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Finish
Y-Coating (AlCr Based)
Series
GMF56
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.