Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 4Fl Multiple Helix Long End Mill

  • Mfr # GMF56250

  • Zoro # G4312311


product price: $403.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Shank Dia.
25 mm
Milling Diameter
25 mm
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Helix Type
Unequal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF56250
Zoro #
G4312311
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
25 mm
Milling Diameter
25 mm
Length of Cut
38 mm
Overall Length
104 mm

Details

End Mill Style
Square
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Helix Type
Unequal Index
Number of Flutes
4
Spiral Direction
Right Hand
Shank Type
Plain Shank
Single End/Double End
Single End
Center Cutting
Center Cutting
Series
GMF56
Type
Finisher
Material
Carbide
Cutting Direction
Right Hand
Finish
Y-Coating (AlCr Based)
Helix Angle
35°/37°
Measurement System
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.