Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 4Fl Multiple Helix Long Flat End Mill

  • Mfr # GMF57160

  • Zoro # G4327398


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Type
Finisher
End Mill Style
Chamfered
Shank Type
Weldon Flat Shank
Spiral Direction
Right Hand
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMF57160
Zoro #
G4327398
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
16 mm
Shank Dia.
16 mm
Length of Cut
30 mm
Overall Length
92 mm

Details

Type
Finisher
End Mill Style
Chamfered
Shank Type
Weldon Flat Shank
Spiral Direction
Right Hand
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Helix Type
Unequal Index
Single End/Double End
Single End
Number of Flutes
4
Measurement System
Metric
Cutting Direction
Right Hand
Helix Angle
35°/37°
Center Cutting
Center Cutting
Finish
Y-Coating (AlCr Based)
Material
Carbide
Series
GMF57

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.