Zoro Homepage

V7 Plus 4Fl Multiple Helix Long Flat End Mill

  • Mfr # GMF57250

  • Zoro # G4323222


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Metric
Milling Diameter
25 mm
Overall Length
104 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF57250
Zoro #
G4323222
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
25 mm
Overall Length
104 mm
Length of Cut
38 mm
Shank Dia.
25 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
4
End Mill Style
Finisher
Finish
Y-Coating (AlCr Based)
Series
GMF57
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
End Type- Holemaking
Chamfered
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Spiral Direction
Right Hand
Single End/Double End
Single End
Helix Angle
35/37 Degrees Multi-Helix
Shank Type
Weldon Flat
Center Cutting
Yes
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.