Zoro Homepage

V7 Plus 4Fl Multiple Helix Regular Corner Radius End Mill

  • Mfr # GMF62904

  • Zoro # G4247071


product price: $40.15
/ea

Key Features

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
4 mm
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF62904
Zoro #
G4247071
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
4 mm
Shank Dia.
6 mm
Overall Length
57 mm
Length of Cut
8 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Shank Type
Plain
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
End Mill Style
Radius
Cast Iron (K) Compatibility
Yes
Helix Angle
35/37 Degrees Multi-Helix
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Overall Reach
15 mm
Center Cutting
Yes
Series
GMF62
Helix Type
Unequal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.