Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 4Fl Multiple Helix Regular Corner Radius End Mill

  • Mfr # GMF62918

  • Zoro # G4227779


product price: $55.99
/ea

Key Features

System of Measurement
Metric
Reach
20 mm
Cutting Direction
Right Hand
Shank Type
Plain Shank
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF62918
Zoro #
G4227779
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
1 mm
Milling Diameter
8 mm
Radius
1 mm
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
12 mm
Length Below Shank
20 mm

Details

System of Measurement
Metric
Reach
20 mm
Cutting Direction
Right Hand
Shank Type
Plain Shank
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Helix Angle
35°/37°
Single End/Double End
Single End
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Series
GMF62
Finish
Y-Coating (AlCr Based)
End Mill Material
Carbide
Helix Type
Unequal Index
End Mill Style
Radius
Type
Finisher
Number of Flutes
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.