Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 4Fl Multiple Helix Regular Corner Radius End Mill

  • Mfr # GMF62925

  • Zoro # G4228442


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Helix Type
Unequal Index
End Mill Material
Carbide
Helix Angle
35°/37°
Milling Diameter
10 mm
Radius
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF62925
Zoro #
G4228442
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
10 mm
Radius
1 mm
Overall Length
82 mm
Length Below Shank
35 mm
Corner Radius
1 mm
Length of Cut
14 mm
Shank Dia.
10 mm

Details

Helix Type
Unequal Index
End Mill Material
Carbide
Helix Angle
35°/37°
Center Cutting
Center Cutting
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Spiral Direction
Right Hand
Series
GMF62
Single End/Double End
Single End
Shank Type
Plain Shank
System of Measurement
Metric
Finish
Y-Coating (AlCr Based)
Number of Flutes
4
Type
Finisher
End Mill Style
Radius
Cutting Direction
Right Hand
Reach
35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.