Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 4Fl Multiple Helix Regular Corner Radius End Mill

  • Mfr # GMF62932

  • Zoro # G4225959


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Spiral Direction
Right Hand
Cutting Direction
Right Hand
Type
Finisher
Shank Dia.
12 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF62932
Zoro #
G4225959
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
12 mm
Corner Radius
2 mm
Milling Diameter
12 mm
Length Below Shank
40 mm
Length of Cut
16 mm
Overall Length
93 mm
Radius
2 mm

Details

Spiral Direction
Right Hand
Cutting Direction
Right Hand
Type
Finisher
Number of Flutes
4
Helix Type
Unequal Index
Shank Type
Plain Shank
Center Cutting
Center Cutting
Finish
Y-Coating (AlCr Based)
Series
GMF62
System of Measurement
Metric
Helix Angle
35°/37°
End Mill Material
Carbide
Single End/Double End
Single End
Reach
40 mm
End Mill Style
Radius
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.