Zoro Homepage

V7 Plus 4Fl Multiple Helix Regular Corner Radius Flat End Mill

  • Mfr # GMF63200

  • Zoro # G4249932


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Corner Radius
1 mm
Milling Diameter
20 mm
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF63200
Zoro #
G4249932
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Metric
Corner Radius
1 mm
Milling Diameter
20 mm
Shank Dia.
20 mm
Length of Cut
26 mm
Overall Length
104 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Helix Angle
35/37 Degrees Multi-Helix
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type
Weldon Flat
End Mill Style
Radius
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Center Cutting
Yes
Overall Reach
50 mm
Helix Type
Unequal Index
Spiral Direction
Right Hand
Series
GMF63

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.