Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 4Fl Multiple Helix Regular Corner Radius Flat End Mill

  • Mfr # GMF63934

  • Zoro # G4254920


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Corner Radius
1 mm
Milling Diameter
12 mm
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF63934
Zoro #
G4254920
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Metric
Corner Radius
1 mm
Milling Diameter
12 mm
Shank Dia.
12 mm
Overall Length
117 mm
Length of Cut
16 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Steel (P) Compatibility
Yes
Shank Type
Weldon Flat
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Helix Angle
35/37 Degrees Multi-Helix
Cast Iron (K) Compatibility
Yes
End Mill Style
Radius
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Overall Reach
64 mm
Center Cutting
Yes
Spiral Direction
Right Hand
Series
GMF63
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.