Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 4Fl Multiple Helix Regular Corner Radius Flat End Mill

  • Mfr # GMF63941

  • Zoro # G4258789


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
35°/37°
Corner Radius
1 mm
End Mill Style
Radius
Length Below Shank
87 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMF63941
Zoro #
G4258789
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
1 mm
Length Below Shank
87 mm
Shank Dia.
16 mm
Length of Cut
22 mm
Milling Diameter
16 mm
Radius
1 mm
Overall Length
141 mm

Details

Helix Angle
35°/37°
End Mill Style
Radius
System of Measurement
Metric
Type
Finisher
Center Cutting
Center Cutting
Cutting Direction
Right Hand
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Spiral Direction
Right Hand
Finish
Y-Coating (AlCr Based)
Reach
87 mm
Shank Type
Weldon Flat Shank
Number of Flutes
4
Single End/Double End
Single End
Series
GMF63
End Mill Material
Carbide
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.