Zoro Homepage

V7 Plus 4Fl Multiple Helix Regular Corner Radius Flat End Mill

  • Mfr # GMF63950

  • Zoro # G4235698


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
20 mm
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF63950
Zoro #
G4235698
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Metric
Corner Radius
2 mm
Milling Diameter
20 mm
Shank Dia.
20 mm
Overall Length
164 mm
Length of Cut
26 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Helix Angle
35/37 Degrees Multi-Helix
End Mill Style
Radius
Shank Type
Weldon Flat
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Chip-Breaker
Yes
Overall Reach
110 mm
Center Cutting
Yes
Series
GMF63
Helix Type
Unequal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.