Zoro Homepage

V7 Plus 4Fl Multiple Helix Regular End Mill

  • Mfr # GMF60120

  • Zoro # G4303674


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Metric
Milling Diameter
12 mm
Overall Length
83 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF60120
Zoro #
G4303674
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
12 mm
Overall Length
83 mm
Length of Cut
16 mm
Shank Dia.
12 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
4
End Mill Style
Finisher
Finish
Y-Coating (AlCr Based)
Shank Type
Plain
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Helix Angle
35/37 Degrees Multi-Helix
End Type- Holemaking
Chamfered
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Series
GMF60
Steel (P) Compatibility
Yes
Single End/Double End
Single End
Overall Reach
30 mm
Center Cutting
Yes
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.