Zoro Homepage

V7 Plus 4Fl Multiple Helix Regular End Mill

  • Mfr # GMF60904

  • Zoro # G4312208


product price: $40.49
/ea

Key Features

Reach
16 mm
End Mill Style
Chamfered
Single End/Double End
Single End
Center Cutting
Center Cutting
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF60904
Zoro #
G4312208
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
6 mm
Length Below Shank
16 mm
Milling Diameter
4 mm
Length of Cut
11 mm
Overall Length
57 mm

Details

Reach
16 mm
End Mill Style
Chamfered
Single End/Double End
Single End
Center Cutting
Center Cutting
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Number of Flutes
4
Shank Type
Plain Shank
Material
Carbide
Helix Type
Unequal Index
Helix Angle
35°/37°
Spiral Direction
Right Hand
Type
Finisher
Cutting Direction
Right Hand
Measurement System
Metric
Series
GMF60
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.